Zoro Homepage

Miniature Circuit Breaker, 25A, 1 Pole, C Curve

  • Mfr # NDB2-63C25-1

  • Zoro # G212120234


product price: $12.79
/ea

Key Features

Width
0.69 in
Curve Type
C
Features
Mini Circuit Breaker
Includes
Circuit Breaker
Standards
UL1077
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB2-63C25-1
Zoro #
G212120234
UPC #
813101023591
Country of Origin
China

Dimensions

Width
0.69 in

Details

Item
Miniature Circuit Breaker
Amps
25A
Number of Poles
1
Curve Type
C
Features
Mini Circuit Breaker
Includes
Circuit Breaker
Standards
UL1077
Color
Gray
For Use With
Circuit Protection

Description

ASI NDB2-63C25-1 is a DIN rail circuit breaker, MCB mini circuit breaker, 25 amp MCB, one pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 240 Vac and 60 Vdc circuits. Features include 18 mm wide foot print, DIN rail mounting, visual LED indication when tripped, C trip curve for typical inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63C25-1 is a 25 amp MCB DIN rail circuit breaker.


  • • 25-Amp
  • • C Curve
  • • DIN Rail Mount
  • • 1-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.