Zoro Homepage

Miniature Circuit Breaker, 6A, 2 Pole, C Curve

  • Mfr # NDB2-63C6-2

  • Zoro # G112120228


product price: $28.39
/ea

Key Features

Width
1.39 in
Curve Type
C
Standards
UL1077
For Use With
Circuit Protection
Features
Mini Circuit Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB2-63C6-2
Zoro #
G112120228
UPC #
813101023751
Country of Origin
China

Dimensions

Width
1.39 in

Details

Item
Miniature Circuit Breaker
Amps
6A
Number of Poles
2
Curve Type
C
Standards
UL1077
For Use With
Circuit Protection
Features
Mini Circuit Breaker
Includes
Circuit Breaker
Color
Gray

Description

ASI NDB2-63C6-2 is a DIN rail circuit breaker, MCB mini circuit breaker, 6 amp MCB, two pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 Vac and 125 Vdc circuits. Features for this two pole circuit breaker include 36 mm wide foot print, DIN rail mounting, visual LED indication when tripped, C trip curve for typical inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63C6-2 is a 6 amp MCB DIN rail circuit break


  • • 6-Amp
  • • C Curve
  • • DIN Rail Mount
  • • 2-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.