NPN to PNP And PNP to NPN Sensor Logic Signal Converter, DIN Rail Mount, 12mm Wide, 24V DC In
- Mfr # XNPNPNP
- Zoro # G815681057
Key Features
Specifications
Details
- MFR #
- XNPNPNP
- Zoro #
- G815681057
- UPC #
- 810009767824
- Country of Origin
- Italy
- Color
- Black
Dimensions
- Width
- 4.2 in
- Length
- 3.6 in
Description
XNPNPNP is a low cost PNP to NPN or NPN to PNP Sensor Logic Signal Converter Module. This sensor signal converter module is very compact and easily mounts to a standard DIN rail. This sensor signal inverter provides an inexpensive alternative to replacing a typical I/O module on a PLC and is an ideal solution for machine builders or systems integrators who need maximum flexibility in the selection of I/O device. The NPN to PNP and PNP to NPN signal inverter is packaged in a narrow housing, less than one-half inch wide, for compact assembly and uses easy to wire screw clamp terminal blocks for wire connection.
- 12mm Wide
- PNP to NPN Signal Converter
- NPN to PNP Signal Converter
- Din Rail Mount
- Narrow Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.