
Panel Interface Connector w/ a Unshielded RJ45 Connector, Enclosed Panel Feed Through RJ45 Connector
Mfr # RAI-RJ45US
Zoro # G112537361
product price: $65.45
/eaKey Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAI-RJ45US
Zoro #
G112537361
UPC #
813101023355
Country of Origin
United States
Details
Color
Black
Description
RAI-RJ45US is a panel interface connector consisting of a unshielded thru panel RJ45 connector in a robust aluminum connector housing with a locking cover. It is used in applications where you need to supply access to an Ethernet RJ45 connector on a piece of equipment without having to open the door and enter the panel. The remote access interface or panel interface connector with a unshielded industrial Ethernet RJ45 connector mounts with 4 screws in a cut-out made on the side of a panel. Once mounted, there is a protected gateway between the inside and outside of the panel. The housing has a gasket so that the mounting to the enclosure wall is sealed and when the locking cover is closed a protection level of NEMA 4, 4X or IP65 is achieved. The internal connections to the RJ45 panel interface connector are easy with a cable equipped with a male unshielded RJ45 connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.