Zoro Homepage

Panel Interface Connector With A 5A Breaker And A 120V GFCI Receptacle

  • Mfr # RAI-GFCI-104-B

  • Zoro # G412537412


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAI-GFCI-104-B
Zoro #
G412537412
UPC #
813101023195
Country of Origin
United States

Details

Voltage
120V AC
Color
Black

Description

RAI-GFCI-104-B is a panel interface connector or robust through panel interface consisting of a 5A circuit breaker and a 120V GFCI receptacle mounted in an aluminum connector housing witch a locking cover, making this a waterproof interface. The circuit breaker is rated at 5 amp at 250 Vac circuit breaker. Whether it is a tripped circuit or for manual operation, you only have to open the locking cover of the panel interface connector mounted on the exterior of the panel in order to access the circuit breaker. The remote access interface or panel interface connector mounts with 4 screws in a cut-out made on the side of a panel. Once mounted, there is a protected gateway between the inside and outside of the panel. The housing is gasketed so that the mounting to the enclosure wall is sealed and when the locking cover is closed and a protection level of NEMA 4, 4X or IP65 is achieved. The internal connections to the remote access interface or panel interface connector are easy to wire after installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.