Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB Tray End Cover 72mm wide, 10PK

  • Mfr # 20370

  • Zoro # G515679132


product price: $13.89
/pk 10, $1.39/ea

Key Features

Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20370
Zoro #
G515679132
UPC #
810009764076
Country of Origin
China

Dimensions

Length
3 in

Details

Item
End Cover

Description

20370 Printed Circuit Board Tray End Cover is 72mm wide. The package includes 10 PCB Tray end covers which fit 5 PCB trays.


  • 72mm Width
  • High Quality Black PVC
  • UL940V0 Rating
  • Withstanding Temperatures from 0°C to 80°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.