Zoro Homepage

Power Supply Redundancy Module For Connection Of Power Supplies in Parallel, 12, 24, 48Vdc, 30A Max

  • Mfr # XCSBD

  • Zoro # G615679117


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
Length (In.)
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSBD
Zoro #
G615679117
UPC #
810009768111
Country of Origin
Italy

Dimensions

Overall Width
1 in
Length (In.)
3.66 in

Description

XCSDB redundancy power supply module DIN rail mount allows the customer to redundantly connect two power supplies without having Oring diodes in parallel. The module provides status indication and a contact for remote failure alarm. The jumper bridge allows selection of 12, 15, 24 or 48Vdc operating voltages at a maximum load current of 15A.


  • Redundancy Module
  • Din Rail Mount
  • Status Indication
  • Max Load Current 15-Amps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.