Rotary Motor Disconnect Switch, Door Mount, 30 Amp, 6 Pole, UL508 Listed, SQ0250006R

  • Mfr # SQ025006R

  • Zoro # G015656589


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Voltage
600 V
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ025006R
Zoro #
G015656589
UPC #
810009766094
Country of Origin
Italy

Dimensions

Width
1.77 in

Details

Item
Motor Disconnect Switch
Protection Method
Nonfusible
Voltage
600 V

Description

SQ025006R is a 30 Amp, 6 pole rotary disconnect switch for door mounting. It is UL508 Listed suitable as a motor disconnect switch up to 15 horsepower. Reliable opening and closing of power circuits is accomplished due to the double break slow opening contacts. The easy to wire screw clamp wire terminations on this 30A 2 position motor disconnect switch are rated for 12 to 8 AWG wire. This robust nonfusible 30 amp rotary disconnect switch has a UL508 general use rating of 600Vac, 32-amps.


  • 30 Amp
  • 6 Pole
  • Door Mounting
  • UL508 Listed
  • 2 Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.