Zoro Homepage

Straight Blade Receptacle, 10 A, 250V AC, Black

  • Mfr # IMACP320F

  • Zoro # G615679124


product price: $46.75
/ea

Key Features

Receptacle Type
Single
Current Rating
10 A
Voltage Rating
250V AC
Wire Connection Type
Screw Terminals
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMACP320F
Zoro #
G615679124
UPC #
813101020088
Country of Origin
United States

Dimensions

Width
2.25 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
Current Rating
10 A
Voltage Rating
250V AC
Wire Connection Type
Screw Terminals
Housing Color
Black

Description

A premium DIN rail mount receptacle designed with a single 3-prong IEC320 250VAC outlet and with dual fuses. This receptacle is engineered for durability and support, featuring a metal support bracket that ensures enhanced stability. Its compact design mounts to the standard 35mm DIN Rail and the robust DIN rail mounting feet make it a perfect fit for various setups. The dual fuse feature can accommodate a variety of fuse options to support your application. The wire connections to the DIN mount receptacle are equipped with screw terminals, ensuring secure and reliable connections.


  • Dual Fuse Feature
  • Compact Design
  • Din Rail mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.