Zoro Homepage

Surge Protection Device, 1 Phase, 240V AC, 1 Poles, 2 Wires

  • Mfr # ASISP275A-1P

  • Zoro # G812537395


product price: $77.35
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Phase
1
Voltage
240V AC
Number of Poles
1
Voltage Protection Rating
1kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASISP275A-1P
Zoro #
G812537395
UPC #
810009765653
Country of Origin
China

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
240V AC
Number of Poles
1
Voltage Protection Rating
1kV
Number of Wires
2 Wires
Max. Continuing Operating Voltage
275V AC
Finish
Black

Description

The ASISP275A-1P excels as a Type 4 DIN Rail MOV Surge Protector device, fully compliant with UL 1449 4th Edition standards and optimized for single-pole surge protection. Engineered to mitigate the impact of electrical surges, it employs advanced MOV technology to suppress transient voltage spikes effectively. Its rugged design and DIN rail compatibility facilitate straightforward installation in various professional settings, enhancing the resilience of critical equipment against unpredictable power disturbances. Ideal for safeguarding industrial and commercial networks, this device offers reliable surge protection to uphold operational reliability and equipment longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.