Zoro Homepage

Surge Protection Device, 1 Phase, 480V AC, 1 Poles, 2 Wires

  • Mfr # ASISP550-1P

  • Zoro # G212537391


product price: $72.99
/ea

Key Features

Mounting Style
DIN Rail
Phase
1
Voltage
480V AC
Number of Poles
1
Number of Wires
2 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASISP550-1P
Zoro #
G212537391
UPC #
810009765684
Country of Origin
China

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
480V AC
Number of Poles
1
Number of Wires
2 Wires
Max. Continuing Operating Voltage
550V AC
Finish
Black

Description

ASISP5501P is a 480V surge protector that mounts on a DIN rail and is typically used in 2 wire single phase circuits. This 480 volt surge protector features mounting on the standard 35mm DIN rail, replaceable surge protection module, visual indication and a MCOV of 550V. This 480 Vac surge protector meets UL1449 4th Edition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.