Zoro Homepage

Surge Protection Device, 120V, 2 Poles

  • Mfr # ASISP150-PN

  • Zoro # G512120255


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Voltage
120V
Number of Poles
2
Length
3 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASISP150-PN
Zoro #
G512120255
UPC #
810009764045
Country of Origin
China

Dimensions

Length
3 in
Width
2 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Voltage
120V
Number of Poles
2
Includes
SPD
Features
Visual Indication

Description

2 pole, including base and pluggable MOV and GDT surge protector modules, visual indication, DIN rail mount, UL1449 4th Edition, 120-Vac


  • • 2-Pole
  • • UL1449 4th Addition
  • • 120-VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.