
Surge Protection Device, 240/415V, 4 Poles
Mfr # ASISP275A-4P-S
Zoro # G512537381
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
DIN Rail
Voltage
240/415V
Number of Poles
4
Max. Continuing Operating Voltage
275V AC
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASISP275A-4P-S
Zoro #
G512537381
UPC #
810009765677
Country of Origin
China
Details
Item
Surge Protection Device
Mounting Style
DIN Rail
Voltage
240/415V
Number of Poles
4
Max. Continuing Operating Voltage
275V AC
Finish
Black
Description
The ASISP275A-4P-S is a DIN rail mountable surge protection solution featuring a four-pole configuration with base and pluggable modules. Designed for industrial and commercial use, it provides clear visual indication for easy monitoring. This device meets UL 1449 4th Edition standards, offering reliable surge protection at 415/240 V AC with a 275 V AC MCOV. Its modular design ensures straightforward installation and maintenance, making it an ideal choice for protecting critical equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.