Zoro Homepage

Surge Protection Device, 3 Phase, 120/208V, 4 Poles, 4 Wires

  • Mfr # ASISP180-3PN

  • Zoro # G312537376


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Phase
3
Voltage
120/208V
Number of Poles
4
Number of Wires
4 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASISP180-3PN
Zoro #
G312537376
UPC #
810009765646
Country of Origin
China

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
3
Voltage
120/208V
Number of Poles
4
Number of Wires
4 Wires
Short Circuit Current Rating
200kA
Max. Continuing Operating Voltage
180V AC
Finish
Black

Description

ASISP180-3PN is a 3 phase surge protector, 4 Pole, Wye 208/120 Vac, MOV L-N and GDT N-G. This 208V 3 phase surge protector has a max continuous operating voltage of 180 Vac, has less than or equal to 25 ns response time for MOV and less than or equal to 100 ns response time for GDT. This 3 phase 208V SPD device has a factory tested SCCR rating of 200kA and rated UL 1449 4th Edition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.