Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 3 Phase, 347/600V AC, 3 Wires

  • Mfr # ASISP550-3P

  • Zoro # G612537427


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Phase
3
Voltage
347/600V AC
Number of Wires
3 Wires
Nominal Discharge Current
20kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASISP550-3P
Zoro #
G612537427
UPC #
810009765691
Country of Origin
China

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
3
Voltage
347/600V AC
Number of Wires
3 Wires
Nominal Discharge Current
20kA
Short Circuit Current Rating
200kA
Max. Continuing Operating Voltage
550V AC
Finish
Black

Description

ASISP550-3P is a 600Y Vac, 347Vac 3 phase surge protector that mounts on the standard 35mm DIN rail. Typically the ASI550-3P 600V surge protector is used in 3 phase WYE circuits with 3 wire and ground wiring. This 3 phase 600Y/347V surge protector features visual fault indication, pluggable and replaceable surge protection modules, and ratings of 200KArms SCCR, 20kA discharge and 50kA surge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.