Zoro Homepage

Surge Protection Device, 347/600V AC, 3 Poles

  • Mfr # ASISP690-3P

  • Zoro # G912537387


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Voltage
347/600V AC
Number of Poles
3
Max. Continuing Operating Voltage
690V AC
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASISP690-3P
Zoro #
G912537387
UPC #
810009765707
Country of Origin
China

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Voltage
347/600V AC
Number of Poles
3
Max. Continuing Operating Voltage
690V AC
Finish
Black

Description

The ASISP690-3P is your solution for comprehensive surge protection in industrial and commercial setups. With a three-pole configuration and DIN rail mountable design, it includes base and pluggable modules with visual indication for monitoring surge protection status. Compliant with UL 1449 4th Edition, this device safeguards systems operating at 600/347 V AC, featuring an MCOV of 690 V AC. Its modular construction supports easy installation and maintenance, ensuring continuous operation of critical electrical systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.