Zoro Homepage

Surge Protection Device, 480V, 2 Poles

  • Mfr # ASISP550-2P

  • Zoro # G612120278


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Voltage
480V
Number of Poles
2
Max. Continuing Operating Voltage
550V
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASISP550-2P
Zoro #
G612120278
UPC #
810009764786
Country of Origin
China

Dimensions

Length
3 in
Width
1 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Voltage
480V
Number of Poles
2
Max. Continuing Operating Voltage
550V
Includes
Surge Protector Module
Standards
UL1449

Description

Two pole, including base and pluggable surge protector module with visual indication, DIN rail mount, UL1449 4th Edition, 480 Vac, MCOV 550-Vac


  • • 480-Vac
  • • Pluggable
  • • Din Rail Mount
  • • 2-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.