Zoro Homepage

Terminal Block, Pass-Through, 200 A, Beige

  • Mfr # GP100

  • Zoro # G512120262


product price: $40.49
/ea

Key Features

Terminal Block Type
Pass-Through
Mounting Type
DIN
Current
200 A
Housing Color
Beige
Includes
High Current Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP100
Zoro #
G512120262
UPC #
813101027711
Country of Origin
Italy

Dimensions

Overall Length
8 in
Overall Width
3 in

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
DIN
Current
200 A
Housing Color
Beige
Includes
High Current Terminal Block

Description

The ASI GP100 is a 200 amp high current terminal block that mounts on a DIN rail and uses bolts for connected cables with compression lugs. This fully insulated power terminal block is rated at 232 Amp at 1000 volts, and is only 32mm wide. This 200 amp DIN rail terminal block features UL94V0 thermoplastic housing and has feed-through bolt connections. This high current terminal block is designed with an easy to access locking lever ensuring a positive hold on the DIN rail and hinged covers to allow easy to access bolt connections.


  • • 32mm Wide
  • • High Current Terminal Block
  • • DIN Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.