Terminal Block Relay, DIN Rail Mount 12V, DPDT Relay, 12Vdc Coil, 8A 250Vac Contact

  • Mfr # ASI328011

  • Zoro # G615656613


product price:  $37.19
/ea

Key Features

Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI328011
Zoro #
G615656613
UPC #
810009766155
Country of Origin
China

Dimensions

Length
3.1 in

Details

Item
Relay

Description

ASI328011, Type ASIUDK-PLC-RII12VDC is a 12V terminal block relay with a pluggable DPDT relay that has a 12Vdc coil and a contact rating of 8A, 250Vac. This DPDT 12V DIN rail relay is ideal as an isolation relay or interposing relay and saves space in your equipment due to the 14mm width. Features of this 12V interposing terminal block relay include screw clamp wire terminations, a locking actuator to hold in place and remove the 12Vdc relay and a LED for visual indication.


  • 8 Amp
  • 12V DC
  • Din Rail mount
  • UL 508-Listed
  • Visual Indication
  • 14mm Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.