
Wall Outlet 20 Amp Tamper Resistant, with USB Charging Ports 5 Amp, White, Includes Wall Plate
Mfr # ATUR5.0-20-W
Zoro # G115665627
product price:Â $29.15
/eaKey Features
Special Features
USB Charging Port
Length
4.5 in
Color
White
Width
2.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATUR5.0-20-W
Zoro #
G115665627
UPC #
813101029746
Country of Origin
China
Dimensions
Length
4.5 in
Width
2.75 in
Details
Item
Wall Outlet
Special Features
USB Charging Port
Color
White
Description
ATUR5.0-20-W is a white AC wall outlet with FAST USB charging ports that is UL Listed, rated at 20 amps and provides 5.0 amps of charging capacity. This 2 port FAST USB wall charger features smart charging technology to ensure that your devices are protected and not overcharged. This fast USB wall charger outlet is designed to fit into any standard in-wall outlet box and it features tamper resistant TR outlets. The installation of this USB power outlet is made easy due to the side and back wiring feature.
- 20 Amp Duplex Wall Outlet
- 2 USB Charging Ports
- Fits Standard in-wall Outlet Box
- Comes with Outlet Cover
- White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.