Zoro Homepage

Wire Connector, Black, 5 PK

  • Mfr # P1-NZ3-000

  • Zoro # G712168019


product price: $13.15
/pk 5, $2.63/ea

Key Features

Color
Black
Length
1.14 in
For Use With
Connectivity
Includes
Connector
Width
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1-NZ3-000
Zoro #
G712168019
UPC #
810009765370
Country of Origin
Italy

Dimensions

Length
1.14 in
Width
0.67 in

Details

Item
Wire Connector
Color
Black
For Use With
Connectivity
Includes
Connector

Description

The P1-NZ3-000 8mm Connector with Diode and LED offers a comprehensive solution for electrical connectivity. Featuring three poles and built-in diode and LED components, it simplifies installation and troubleshooting. Designed for compatibility with 12-24 V systems. Pkg Qty 5pcs


  • • 8mm Connector
  • • 4-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.