Zoro Homepage

Paper Shredder, 100 Sheets Cap., 16 fpm

  • Mfr # AUTOMAX 100MA

  • Zoro # G715827944


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Throat Width
9 in
Max. Shredding Capacity
100 Sheets
Shred Size
5/32 in x 15/32 in
Duty
7/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUTOMAX 100MA
Zoro #
G715827944
UPC #
043859784493
Country of Origin
China

Dimensions

Throat Width
9 in
Shred Size
5/32 in x 15/32 in
Depth
9 27/32 in
Height
20 1/4 in
Width
13 25/64 in

Details

Color
Black
Max. Shredding Capacity
100 Sheets
Duty
7/40
Item
Paper Shredder
Cut Style
Micro-Cut
Classification
Small Office
Wastebasket Capacity
4.5 gal
Shreds
Credit Cards, Paper Clips, Staples
Shredding Speed
16 fpm

Description

Paper Shredder, Shreds Credit Cards, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 100 Sheets, Shred Size 5/32 in x 15/32 in, Shredding Speed 16 fpm, Wastebasket Capacity 4.5 gal, Classification Small Office, Security Level 4, Duty 7/40, Throat Width 9 in, Color Black, Depth 9 27/32 in, Height 20 1/4 in, Width 13 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.