Paper Shredder, 100 Sheets Cap., 8 fpm
Mfr # AUTOMAX 100M
Zoro # G815827950
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Height
26 3/8 in
Width
15 3/8 in
Shreds
Credit Cards, Paper Clips, Staples
Cut Style
Micro-Cut
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUTOMAX 100M
Zoro #
G815827950
UPC #
043859741830
Country of Origin
China
Dimensions
Height
26 3/8 in
Width
15 3/8 in
Depth
14 9/16 in
Throat Width
8 5/8 in
Shred Size
5/32 in x 25/64 in
Details
Shreds
Credit Cards, Paper Clips, Staples
Item
Paper Shredder
Cut Style
Micro-Cut
Color
Black
Duty
15/35
Shredding Speed
8 fpm
Classification
Personal
Wastebasket Capacity
6 gal
Max. Shredding Capacity
100 Sheets
Description
Paper Shredder, Shreds Credit Cards, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 100 Sheets, Shred Size 5/32 in x 25/64 in, Shredding Speed 8 fpm, Wastebasket Capacity 6 gal, Classification Personal, Security Level 4, Duty 15/35, Throat Width 8 5/8 in, Color Black, Depth 14 9/16 in, Height 26 3/8 in, Width 15 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.