Zoro Homepage

Paper Shredder, 200 Sheets Cap., 9 fpm

  • Mfr # AUTOMAX 200M

  • Zoro # G515827854


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Classification
Personal
Height
22 3/16 in
Shredding Speed
9 fpm
Shreds
Credit Cards, Paper, Staples
Max. Shredding Capacity
200 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUTOMAX 200M
Zoro #
G515827854
UPC #
043859726615
Country of Origin
China

Dimensions

Height
22 3/16 in
Throat Width
9 in
Width
13 5/8 in
Depth
20 in
Shred Size
5/64 in x 35/64 in

Details

Classification
Personal
Shredding Speed
9 fpm
Shreds
Credit Cards, Paper, Staples
Max. Shredding Capacity
200 Sheets
Item
Paper Shredder
Duty
25/20
Color
Black
Wastebasket Capacity
8.5 gal
Cut Style
Micro-Cut

Description

Paper Shredder, Shreds Credit Cards, Paper, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 200 Sheets, Shred Size 5/64 in x 35/64 in, Shredding Speed 9 fpm, Wastebasket Capacity 8.5 gal, Classification Personal, Security Level 5, Duty 25/20, Throat Width 9 in, Color Black, Depth 20 in, Height 22 3/16 in, Width 13 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.