Paper Shredder, 600 Sheets Cap., 11 fpm
Mfr # AUTOMAX 600M
Zoro # G015921045
product price: $2,380.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
35 1/16 in
Color
Black
Max. Shredding Capacity
600 Sheets
Shred Size
5/64 in x 35/64 in
Cut Style
Micro-Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUTOMAX 600M
Zoro #
G015921045
UPC #
043859747702
Country of Origin
China
Dimensions
Height
35 1/16 in
Shred Size
5/64 in x 35/64 in
Width
17 3/8 in
Depth
22 3/4 in
Throat Width
9 in
Details
Item
Paper Shredder
Color
Black
Max. Shredding Capacity
600 Sheets
Cut Style
Micro-Cut
Duty
Continuous
Shredding Speed
11 fpm
Wastebasket Capacity
22 gal
Shreds
Credit Cards, Paper, Paper Clips, Staples
Description
Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Micro-Cut, Max. Shredding Capacity 600 Sheets, Shred Size 5/64 in x 35/64 in, Shredding Speed 11 fpm, Wastebasket Capacity 22 gal, Security Level 5, Duty Continuous, Throat Width 9 in, Color Black, Depth 22 3/4 in, Height 35 1/16 in, Width 17 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.