1500W Wind Turbine Windmill 1500W 24V 60A Wind Turbine Generator Kit - White

  • Mfr # 1500W Wind Turbine
  • Zoro # G204152878
product price: 
$
2,483.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1500W Wind Turbine
Zoro #
G204152878
UPC #
4711914354399
Country of Origin
China

Description

The 1500W wind turbine is our most high powered wind turbine, made specifically for off-grid residential use in mind. Its DIY set-up instructions and with all the materials needed provided for, you will be able to set the wind turbine up in no time at all. The 1500W wind turbine is durable, low maintenance and the most powerful wind turbine in our line up of wind turbine having weighing at only 33 lbs. Coated with special high weather tolerant protection spray to protect the wind turbine from the elements such as rain. It is a completely self-sustaining stand-alone device that will continuously generates 100% clean GREEN renewable energy, without you being present or around it.

The MPPT Charge Controller of the 1500W wind turbine has been included, it specially configured to generate the MAX power output and to incoporate its safey protocols such as automatic braking and over charging the batteries.

Features
  • 1 Year manufactures warranty
  • Windmill 1500W 24V 60A Wind Turbine Generator kit
Includes:
  • 1 x Center piece
  • 1 x Tail piece
  • 1 x MPPT Charge Controller
  • 1 x Nose cone
  • 1 x Manual brake switch
  • 1 x Amp Meter
  • Large Hex bolts
  • Small Hex bolts
  • Hex key
  • Nuts
  • Washers
  • Unilateral open wrench
  • Operational installation manual
Specifications
  • Color: White
  • Rated Power: 1500W
  • Rated Speed: 46 ft.
  • Voltage System: 24V
  • Cut-in Wind Speed: 5.6 mph
  • Suggested Battery Capacity: 200A
  • Number of Blades: 3
  • Rotor Diameter: 5.6 ft.
  • Weight: 57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews