Shop AUTOMAXX

RH-ODUS-HCAZ Windmill 400W 12V Wind Turbine Generator Kit - White

  • Mfr # RH-ODUS-HCAZ
  • Zoro # G404152883

product price: 
$
1,065.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RH-ODUS-HCAZ
Zoro #
G404152883
UPC #
4711914353859
Country of Origin
China

Description

The 400W wind turbine is our economy level wind turbine, made specifically for off-grid residential use in mind. Its DIY set-up instructions and with all the materials needed provided for, you will be able to set the wind turbine up in no time at all. The 400W wind turbine is durable, low maintenance and the lightest wind turbine in our line up of wind turbine having weighing at only 16.8 lbs. Coated with special high weather tolerant protection spray to protect the wind turbine from the elements such as rain and salt water from the sea. It is a completely self-sustaining stand-alone device that will continuously generates 100% clean GREEN renewable energy, without you being present or around it. The Charge Controller of the 400W wind turbine is built within the wind turbine itself. The Charge Controller is specially designed for each individual wind turbine, the special design allows you to get the most power out of the wind turbine as well as to protect your wind turbine from overcharging.

Features
  • 1 Year manufactures warranty
  • Made in Taiwan
Includes:
  • 1 x Center piece, tail
  • 3 x Blades
  • 1 x Nose cone
  • 1 x Manual brake switch, voltmeter display box
  • 9 x Hex bolts
  • 2 x Hex bolts
  • 1 x Hex key
  • 11 x Nuts
  • 20 x Washers
  • 1 x Unilateral open wrench
  • 1 x Operational installation manual
Specifications
  • Color: White
  • Rated Power: 400W
  • Rated Speed: 46 ft.
  • Voltage System: 12V
  • Cut-in Wind Speed: 6.7mph
  • Suggested Battery Capacity: 50A
  • Number of Blades: 3
  • Rotor Diameter: 4 ft.
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.