DB0600ABDA8 600W Windmill Wind Turbine Generator Kit with Bluetooth Controll; 12-24V & 50-25A

  • Mfr # DB0600ABDA8

  • Zoro # G404088175


product price:  $1,239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB0600ABDA8
Zoro #
G404088175
UPC #
4711914356775
Country of Origin
China

Description

600W Windmill Wind Turbine Generator Kit with Bluetooth Controll

The 600W wind turbine is our mid power level wind turbine, made specifically for off-grid residential use in mind. Its DIY set-up instructions and with all the materials needed provided for, you will be able to set the wind turbine up in no time at all. The 600W wind turbine is durable, low maintenance and the most powerful wind turbine in our line up of wind turbine having weighing at only 26 lbs. Coated with special high weather tolerant protection spray to protect the wind turbine from the elements such as rain. It is a completely self-sustaining stand-alone device that will continuously generates 100% clean Green renewable energy, without you being present or around it.

The included Digital MPPT Charge Controller of the 600W wind turbine is specially configured to generate the MAX power output and to incoporate its safey protocols such as automatic braking and over charging the batteries.

Specifications
  • Rated power: 600W
  • Rated speed: 31 ft/s
  • Voltage system: 12V & 24V (Auto detect)
  • Cut-in wind speed: 4.5 mph
  • Suggested battery capacity: 100A or larger
  • Number of blades: 3
  • Rotor diameter: 4.3 ft.
  • Light weight: 31 lbs
  • Weight: 31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.