Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 1 Outlets

  • Mfr # UP8B5NM1

  • Zoro # G003856939


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP8B5NM1
Zoro #
G003856939
UPC #
4711914355082
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Outlet Type
Standard 3-Prong Outlet
Number of Outlets
1

Description

1500W 12V Hybrid Pure Sine Power Inverter

Most inverters today have single function and setting which is to either have the inverter convert battery DC power to AC power or like the function of an Uninterruptible Power Supply (UPS).

The Automaxx Hybrid Inverter is the first of its kind to combine both the elements that you would find in either one of the inverters on the market today AND many more. The Hybrid Inverter consists of a built-in 16 A solar charge controller together with a 1500W Pure Sine Wave Inverter.

The power supply is controlled by the intelligent chip (MCU).

Protection:
  • Abnormal Warning: This means that there is out of the ordinary other than the other warnings that have been listed
  • Low Input Voltage Protection: This usually means that the power source (battery) is almost discharged and the system will be shutting down soon
  • High Input Voltage Protection: This usually means that the power supplying source is providing a voltage that is above what the inverter is capable of handling. Which at this point you will need to remove the power source and check your system
  • Output Overload Protection: This usually means that the electronic that is attached to the inverter that is drawing power from the power source is using a higher wattage than what the inverter is meant to handle
  • Max. Output & Short Circuit Protection: If a short were to happen, our inverter will recognize the short and will commence the procedure of protecting the inverter from further damage
  • Temperature Protection: If the inverter runs to hot (which may damage internal components of the inverter) the inverter will commence the protection protocol
Specifications
  • Output wave: Pure Sine Wave(bypass mode)
  • Peak Power Output: 3000W(0.1 Seconds)
  • Maximum Power Output: 1500W(10 minute)
  • Continuous Power Output: 1200-1300W(1 hour)
  • Voltage system: 12V & 24V (Auto detect)
  • AC to DC/DC to AC transfer time: 15 m
  • Efficiency: 80%
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.