Zoro Homepage

Spray Paint, Auto, Hiheat, Gloss Clear

  • Mfr # 260771

  • Zoro # G3233120


product price: $13.19
/ea
Sold in multiples of 6 for $79.14

Key Features

Application Method
Spray
Color
Clear
Color Family
Clears
Finish
Gloss
Net Weight
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260771
Zoro #
G3233120
UPC #
-
Country of Origin
United States

Dimensions

Size
11 Oz

Details

Application Method
Spray
Color
Clear
Color Family
Clears
Finish
Gloss
Net Weight
11 oz
Coverage
6 to 10 sq. ft.
Item
Spray Paint
Paint and Primer Finish
Gloss
Paint and Primer Sub Category
Specialty Spray Paint
Dry Time
30 min.
Dry Time Recoat
After 1 hr.
Paint Color Family
Clears
Resin Type
Silicone
Brand and Series
Rust-Oleum Automotive

Description

Spray Paint, Color Family Clears, Color Clear, Net Weight 11 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.