Zoro Homepage

Area Sensor, NPN, Metal, 40mm, 10 Beam

  • Mfr # BW40-10

  • Zoro # G5493476


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Width
28.6 mm
Depth
22.6 mm
Beam Spacing
40 mm
Operating Temp. Range
-20 to 60 Degrees C
Includes
(4) Bracket A, (4) Bracket B, (8) Fixing Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW40-10
Zoro #
G5493476
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
28.6 mm
Depth
22.6 mm
Min. Target Size
Opaque Material 50mm
Cable Length
0.3 m
Sensing Height
360 mm
Overall Height
400 mm
Overall Depth
23 mm
Target Size - Minimum
50 mm (Opaque Material)
Overall Width
29 mm

Details

Item
Photoelectric Sensor
Beam Spacing
40 mm
Operating Temp. Range
-20 to 60 Degrees C
Includes
(4) Bracket A, (4) Bracket B, (8) Fixing Bolt
Max. Load Voltage
30V DC
Max. Load Current
100 mA
Light Source
Infrared LED
Current Consumption
120 mA
IP Rating
IP65
Sensing Range
0.10 to 7.00m
Power Source
12 to 24V DC
Number of Beams
10
Response Time
10 msec
Housing Material
Aluminum
Operating Temperature - Maximum
131 Degrees F
Series
BW
Emitted Sensor Light
Infrared LED
Load Voltage - Maximum
30V DC
Sensing Distance - Minimum
100 mm
Operating Temperature - Minimum
14 Degrees F
Load Current - Maximum
100 mA
Input Voltage - Maximum
24V DC
Sensing Distance - Maximum
7 m
Input Voltage - Minimum
12V DC
Output Circuit Type
NPN NO
Electrical Connection
M12

Description

Photoelectric Area Sensor, Housing Material Aluminum, IP Rating IP65, Beam Spacing 40 mm, Sensing Range 0.10 to 7.00m, Number of Beams 10, Sensing Height 360 mm, Circuit Type NPN Open Collector, Power Source 12 to 24V DC, Cable Connection 4 Pin M12, Cable Length 0.3 m, Light Source Infrared LED, Response Time 10 msec, Current Consumption 120 mA, Max. Load Voltage 30V DC, Max. Load Current 100 mA, Output Mode Light-On, Overall Height 400 mm, Width 28.6 mm, Depth 22.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.