Zoro Homepage
This item is Discontinued.
Autonics Cordset, 4 Pin, Receptacle, Female CID3-5

Cordset, 4 Pin, Receptacle, Female (Discontinued)

  • Mfr # CID3-5
  • Zoro # G6071843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CID3-5
Zoro #
G6071843
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cable Length
5m
Wire Size
0.08mm

Details

Item
Cordset
Jacket Color
Black
End 1 Number of Pins
4
End 1 Thread
M12
End 1 Connection Type
Receptacle
End 2 Connection Type
Bare Wire
Jacket Material
PVC
IP Rating
67
Max. Amps
3
NEMA Rating
6P
Standards
CE
Number of Conductors
3
End 1 Gender and Plug End
Female Straight
End 1 Keyway
Single
End 2 Gender and Plug End
Bare Wire
Temp. Range
-22 Degrees to 176 Degrees F
End 1 Number of Keyways
Single
End 1 Gender
Female

Description

Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 4, End 1 Connection Type Receptacle, End 2 Connection Type Bare Wire, Cable Length 5m, Max. Amps 3, Wire Size 0.08mm, IP Rating 67, Standards CE, NEMA Rating 6P, End 1 Number of Keyways Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.