Zoro Homepage
This item is Discontinued.
Autonics Cordset, 4 Pin, Receptacle, Female CLD408-5

Cordset, 4 Pin, Receptacle, Female (Discontinued)

  • Mfr # CLD408-5
  • Zoro # G5519446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLD408-5
Zoro #
G5519446
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cable Length
5 m
Wire Size
0.08mm

Description

Cordset, End 1 Gender Female, End 1 Thread M8, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M8, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 3 A, Wire Size 0.08mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP67, NEMA Rating 4X, Cable Type 4 Wires, End 1 Number of Keyways 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.