Zoro Homepage

Encoder Coupling, Bore 4mm, O D 13mm

  • Mfr # EC-4

  • Zoro # G4020213


product price: $9.45
/ea

Key Features

Bore Dia.
4mm
Outside Dia. (mm)
13
Style
Flexible Coupling
Overall Length (mm)
21
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-4
Zoro #
G4020213
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bore Dia.
4mm
Outside Dia. (mm)
13
Overall Length (mm)
21
Screw Size (mm)
M3 x 0.5

Details

Style
Flexible Coupling
Material
Plastic
Setscrew Location
2 (0 Deg.)2 (45 Deg.)
Item
Encoder Coupling
Shop By
Closeouts

Description

Encoder Coupling, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.