Shop AUTONICS
See all product information
Create Account
Encoder, Wheel
- Mfr # ENC-1-5-N-24-C
- Zoro # G3919711
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Output Type
NPN Open Collector
Cable Connection
M17 6 Pin QD
Cable Entry
Rear
Power Supply
12-24V DC
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENC-1-5-N-24-C
- Zoro #
- G3919711
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Encoder, Wheel
- Output Type
- NPN Open Collector
- Cable Connection
- M17 6 Pin QD
- Cable Entry
- Rear
- Power Supply
- 12-24V DC
- Standards
- CE
- Interface
- Parallel
- Max. RPM
- 5,000 RPM
- Output
- A, B
- Pulses per Revolution
- Dayton 4VAC7D
- Cable Entry Location
- Rear
- Maximum Speed
- 5,000 RPM
- Encoder Style
- Incremental Rotary
- Voltage
- 12-24V DC
- Encoder Type
- Wheel
- Product Type
- Rotary Encoder
- Measurement Type
- Incremental
Dimensions
- Cable Length
- 250 mm
- Depth
- 120.4 mm
- Width
- 97 mm
- Diameter
- 228.6 mm
- Overall Depth
- 120.4 mm
- Overall Width
- 97 mm
- Overall Diameter
- 228 3/5 mm
Description
Encoder, Wheel, Parallel, Output Type NPN Open Collector, Power Supply 12-24V DC, Maximum Speed 5,000 RPM, Cable Length 250 mm, Cable Connection M17 6 Pin QD, Rear Cable Entry Location, Overall Diameter 228 3/5 mm, Overall Width 97 mm, Overall Depth 120.4 mm, Standards CE, Encoder Style Incremental Rotary, Encoder Type Wheel, Voltage 12-24V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.