Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Autonics Fiber Optic Sensor, LED, PNP, 100mA, 2.59"D BF5R-S1-P

Fiber Optic Sensor, LED, PNP, 100mA, 2.59"D (Discontinued)

  • Mfr # BF5R-S1-P
  • Zoro # G5780905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF5R-S1-P
Zoro #
G5780905
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.291 in
Width
0.472 in
Depth
2.598 in

Details

Item
Fiber Optic Sensor
Display
LED
Circuit Type
PNP
IP Rating
40
Max. Load Current
100 mA
Operating Frequency
250 to 10,000 HZ
Electrical Connection
2m Cable
Power Source
12 to 24V DC
NEMA Rating
Not Rated
Response Time
0.5 msec
Operating Temp. Range
14 Degrees to 122 Degrees F
Standards
CE Approved

Description

Fiber Optic Sensor, Display LED, Circuit Type PNP, Height 1.291 in, Width 0.472 in, Depth 2.598 in, Power Source 12 to 24V DC, Max. Load Current 100 mA, Operating Frequency 250 to 10,000 HZ, Response Time 0.5 msec, NEMA Rating Not Rated, IP Rating 40, Operating Temp. Range 14 Degrees to 122 Degrees F, Electrical Connection 2m Cable, Standards CE Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.