Zoro Homepage

Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm

  • Mfr # FD-320-05

  • Zoro # G5745871


product price: $45.99
/ea

Key Features

Cable Diameter
3 mm
Standards
RoHS
Tip Type
M3 Bolt
Temp. Range
-40 Degrees to 158 Degrees F
Min. Object Size
0.030mm dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-320-05
Zoro #
G5745871
UPC #
094720829171
Country of Origin
Korea, Republic of

Dimensions

Cable Diameter
3 mm
Min. Object Size
0.030mm dia
Cable Dia.
3 mm
Cable Length
2 m
Beam Dia.
0.5 mm
Beam Diameter
0.5 mm
Object Diameter - Minimum
0.03 mm

Details

Item
Fiber Optic Cable
Standards
RoHS
Tip Type
M3 Bolt
Temp. Range
-40 Degrees to 158 Degrees F
Sensing Method
Diffuse
Sheath
Polyethylene
Max. Sensing Distance
40 mm
For Use With
BF3R, BF4R, and BF5 Fiber Optic Amplifiers
Fiber Material Core
Plastic
Product Type
Fiber Optic Cable
Sheath Material
Polyethylene
Compatible with Series
BF3, BF5
Cable Connection Type
M3 Bolt
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Maximum
4 cm
Compatible Product Type
Fiber Optic Amplifiers
Operating Temperature - Minimum
-40 Degrees F
Cable Type
3mm

Description

Fiber Optic Cable, Diffuse Sensing Method, Cable Length 2 m, Max. Sensing Distance 40 mm, Min. Object Size 0.030mm dia, Sheath Polyethylene, Fiber Material Core Plastic, Temp. Range -40 Degrees to 158 Degrees F, Cable Dia. 3 mm, Tip Type M3 Bolt, Beam Dia. 0.5 mm, Standards RoHS, For Use With BF3R, BF4R, and BF5 Fiber Optic Amplifiers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.