Zoro Homepage
This item is Discontinued.
Autonics LED Counter/Timer, Digital6, ACPower, RS485 CT6Y-2P4T

LED Counter/Timer, Digital6, ACPower, RS485 (Discontinued)

  • Mfr # CT6Y-2P4T
  • Zoro # G5796804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6Y-2P4T
Zoro #
G5796804
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
2.83 in
Depth
3.27 in
Width
36mm
Length (Straight Wireway)
2.83 in

Details

Item
Digital Counter/Timer
Display
LED
Input Signal
Selectable Voltage/No Voltage
Number of Digits
6
Mounting
Panel
Output Rating
(2) Relay: 3 A @ 250V AC, (1) SSR: 100 mA @ 30V DC
Max. Counts per Second
10,000
Reset Type
Front Key, Rear Terminal
Input Voltage
100 to 240V AC
Min. On/Off Pulse
0.1ms
Fits Panel Cut Out
72 x 36 mm
Scaler
Yes
Special Features
RS485 Communication
Power Rating
100 to 240V AC
Series
CT
Preset
2
Standards
cULus, CE
Prescaling Range
0.00001 to 99999.9
Counts
99999
Relay
Mechanical Relay, SSR

Description

Digital Counter/Timer, Number of Digits 6, LED Display, 99999 Counts, Counts per Second 10,000, Input Signal Selectable Voltage/No Voltage, Input Voltage H - 5-30VDC, L0-2VDC, Output Rating (2) Relay: 3A@250VAC, (1) SSR: 100mA@30VDC, Panel Mounting, Length 72mm, Depth 83mm, Width 36mm, Relay Mechanical Relay, SSR, CT Series, Yes Scaler, 2 Preset, Min. On/Off Pulse 0.1ms, Power Rating 100 to 240VAC, Prescaling Range 0.00001 to 99999.9, Front Key, Rear Terminal Reset Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.