Zoro Homepage
This item is Discontinued.
Autonics Proximity Sensor, Inductive, 18 mm, Round PR18-8AC

Proximity Sensor, Inductive, 18 mm, Round (Discontinued)

  • Mfr # PR18-8AC
  • Zoro # G5531416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR18-8AC
Zoro #
G5531416
UPC #
094720848035
Country of Origin
Multiple

Dimensions

Proximity Sensor Diameter
18.0mm
Length
54mm
Length (Straight Wireway)
54mm
Cable Length
2 m

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 100 to 240V AC, Unshielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating IP67, Case Material Nickel Plated Brass with Plastic Face, Length 54mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.