Zoro Homepage
This item is Discontinued.
Autonics Proximity Sensor, Inductive, 18 mm, Round PR18-8DN

Proximity Sensor, Inductive, 18 mm, Round (Discontinued)

  • Mfr # PR18-8DN
  • Zoro # G5776985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR18-8DN
Zoro #
G5776985
UPC #
-
Country of Origin
Multiple

Dimensions

Length
47mm
Proximity Sensor Diameter
18.0mm
Length (Straight Wireway)
47mm
Cable Length
2 m

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 350 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 8.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP67, Case Material Nickel Plated Brass with Plastic Face, Length 47mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.