Zoro Homepage
This item is Discontinued.
Autonics Proximity Sensor, Inductive, 18 mm, Round PRCM18-5DP

Proximity Sensor, Inductive, 18 mm, Round (Discontinued)

  • Mfr # PRCM18-5DP
  • Zoro # G5712725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCM18-5DP
Zoro #
G5712725
UPC #
-
Country of Origin
Multiple

Dimensions

Proximity Sensor Diameter
18.0mm
Length
54mm
Length (Straight Wireway)
54mm

Details

Item
Inductive Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
3 Wire PNP
Output Mode
NO
Max. Detecting Distance
5.0mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
500 Hz
Case Material
Nickel Plated Brass with Plastic Face
Max. Current Load
200mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Standards
CE
IP Rating
IP67
Electrical Connection
M12
Number of Pins
4
Includes Indicator Lights
No Indicator Lights Included
Body Material
Brass
Sensing Face Shielding
Shielded
Sensing Method
Inductive
Body Finish
Nickel Plated
Style
Cylindrical
Output Circuit Type
PNP

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5.0mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, Case Material Nickel Plated Brass with Plastic Face, Length 54mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Standards CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.