Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Autonics Proximity Sensor, Inductive, 30 mm, Round PR30-10AC

Proximity Sensor, Inductive, 30 mm, Round (Discontinued)

  • Mfr # PR30-10AC
  • Zoro # G5817725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR30-10AC
Zoro #
G5817725
UPC #
-
Country of Origin
Multiple

Dimensions

Length
58mm
Proximity Sensor Diameter
30.0mm
Length (Straight Wireway)
58mm
Cable Length
2 m

Details

Item
Inductive Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
100 to 240V AC
Proximity Sensor Output Circuit Type
2 Wire
Output Mode
NC
Max. Detecting Distance
10.0mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Shielded
Case Material
Nickel Plated Brass with Plastic Face
Proximity Sensor Operating Frequency
20 Hz
Max. Current Load
200mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
IP67
Standards
CE
Electrical Connection
2m Cable
Output Circuit Number of Wires
2
Includes Indicator Lights
No Indicator Lights Included
Body Finish
Nickel Plated
Body Material
Brass
Sensing Method
Inductive
Style
Cylindrical
Electrical Installation Type
Prewired Cable
Sensing Face Shielding
Shielded

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 100 to 240V AC, Shielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating IP67, Case Material Nickel Plated Brass with Plastic Face, Length 58mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Standards CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.