Zoro Homepage
This item is Discontinued.
Autonics Rectngulr Proxmity Sensr, 12 to 24VDC, NPN PSN17-8DNU

Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (Discontinued)

  • Mfr # PSN17-8DNU
  • Zoro # G5507196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSN17-8DNU
Zoro #
G5507196
UPC #
-
Country of Origin
Multiple

Dimensions

Length
31mm
Width
17mm
Depth
17mm
Length (Straight Wireway)
31mm
Cable Length
2 m

Details

Item
Inductive Rectangular Proximity Sensor
Proximity Sensor Style
Rectangular Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
NPN
Output Mode
NO
Max. Detecting Distance
8.0mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Plastic
Shielded / Unshielded
Unshielded
Case Material
Heat Resistant ABS
Proximity Sensor Operating Frequency
200 Hz
Standards
CE
Max. Current Load
200mA
Description/Special Features
Square, Upper Detecting
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
IP67
Electrical Connection
2m Cable
Sensing Method
Inductive
Style
Rectangular
Features
Upper Detecting
Sensing Face Shielding
Unshielded
Electrical Installation Type
Prewired Cable
Output Circuit Type
NPN
Output Circuit Contact Form
NO
Body Material
Plastic
Includes Indicator Lights
No Indicator Lights Included

Description

Inductive Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type NPN, Max. Detecting Distance 8.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating IP67, Case Material Heat Resistant ABS, Length 31mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features Square, Upper Detecting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.