Zoro Homepage
This item is Discontinued.
Autonics Stepper Mtr, 5-Ph, 23 Fr, Hollow Shaft, 2.8A AH16K-G569

Stepper Mtr, 5-Ph, 23 Fr, Hollow Shaft, 2.8A (Discontinued)

  • Mfr # AH16K-G569
  • Zoro # G1570755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH16K-G569
Zoro #
G1570755
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Frame Size
NEMA 24 / 60mm
Bore Dia.
9mm
Height
1-11/16"
Length through Bore
89.8mm
Width
1-11/16"
Length Less Shaft
3-1/2"

Details

Item
Stepper Motor
Phase
5
Shaft Type
Hollow Shaft
Max. Holding Torque
1.63nm / 230.53 oz.-in.
Amps Per Phase
2.8
Rotor Inertia
560.0 g-cm2
Mounting
Face
Resolution
0.72 deg Full Step
Winding Resistance
0.56 ohms
Requires
Driver 5PFF6, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
Standards
CE, RoHs
Mounting Pattern
50 x 50mm
Amps per Phase
2.8
Motor Mounting Type
Face
Motor Shaft Design
Hollow
Frame
NEMA 24 / 60mm

Description

Stepper Motor, 5 Phase, NEMA 24 / 60mm Frame, Max. Holding Torque 1.63nm / 230.53 oz-in, Rotor Inertia 560.0 g-cm2, Amps per Phase 2.8, Motor Mounting Type Face, Motor Shaft Design Hollow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.