Zoro Homepage
This item is Discontinued.
Autonics Tach / Speed / Pulse Meters 36X72mm MP5Y-41

Tach / Speed / Pulse Meters 36X72mm (Discontinued)

  • Mfr # MP5Y-41
  • Zoro # G4253785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP5Y-41
Zoro #
G4253785
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Panel Mount Tachometers
Accuracy
0.05%
Power Requirement
100 to 240V AC 50/60hz
RPM
-19999 to 99999
Display
5 digit LCD
Fits
72 x 36 mm
Input
4.5 to 24V DC
Output
(5) NPN Open Collector
Resolution
0.05
Includes
Instructions and Mounting Bracket

Description

Panel Mount Tachometers, Accuracy 0.05 Percent, Power Requirement 100 to 240V AC 50/60hz, -19999 to 99999 RPM, 5 digit LCD Display, Fits 72 x 36 mm, 4.5 to 24V DC Input, Output (5) NPN Open Collector, Resolution 0.05, Includes Instructions and Mounting Bracket, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.