Zoro Homepage

Sheepskin Full Skin Chamois, Beige 2 Sq. Ft.

  • Mfr # 40200AS

  • Zoro # G5104793


product price: $14.39
/ea

Key Features

Number of Sheets
6
Material
Beige
Color
Beige
Features
Superior Tanning for Extra Absorbency
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40200AS
Zoro #
G5104793
UPC #
048374402006
Country of Origin
Turkey

Dimensions

Size
2 Sq. Ft.
Width
24 in
Overall Width
24 in
Overall Length
24 in

Details

Item
Full Skin Chamois
Number of Sheets
6
Material
Beige
Color
Beige
Features
Superior Tanning for Extra Absorbency
Compatible Surface Material
All Surfaces
Product Type
Chamois
Surfaces for Use On
All Surfaces

Description

Full Skin Chamois, Product Type Chamois, Material Sheepskin, Color Beige, Compatible Surface Material All Surfaces, Overall Length 24 in, Overall Width 24 in, Features Superior Tanning for Extra Absorbency, Number of Sheets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.