22 Ton Truck Jack 17-11/16 in Max. Lifting H., 8-13/16 in Min. Lifting H

  • Mfr # ASM1912

  • Zoro # G216035718


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
22 Ton
Lifting Height Max.
17-11/16 in
Lifting Height Min.
8-13/16 in
Lifting Actuator
Heavy Duty Air Motor
Standards
2019 ASME PASE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ASM1912
Zoro #
G216035718
UPC #
850063916257
Country of Origin
China

Dimensions

Lifting Height Max.
17-11/16 in
Lifting Height Min.
8-13/16 in
Extension Screw Length
4 in
Adapter Sizes
H1/H2/H3 (in): 0.8/2.4/3.9

Details

Lifting Capacity
22 Ton
Item
Truck Jack
Lifting Actuator
Heavy Duty Air Motor
Standards
2019 ASME PASE
Ram Travel
4-7/8 in
Color
Orange
Air Pressure
110-120 psi
Type
Air Truck Jack

Description

8-13/16 Low Height, 17-11/16 High Height, Spring Return for Fast/Controlled Retraction, 3 Position Locking Handle


  • Large 8" Hard Rubber Wheels
  • 3 Position Locking Handle
  • Fully welded pump provides superior strength and extended service life
  • Spring return for fast/controlled self-retraction
  • 8-13/16" Low height / 17-11/16" High height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.