Shop PERFORMANCE TOOL
See all product information
Create Account
2 Ton Trolley Jack Stand, 4000 lb Capacity, 13 in Max Height, Adjustable
- Mfr # W1605
- Zoro # G923310535
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Single/Dual Pump
Single
Case Included
No
Height
8 in
Depth
5.25 in
Max Height (in)
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1605
- Zoro #
- G923310535
- UPC #
- 39564124655
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Depth
- 5.25 in
- Max Height (in)
- 13 in
- Min Height (in)
- 5-1/4 in
- Width
- 17 in
Details
- Single/Dual Pump
- Single
- Case Included
- No
- Item
- Jack/Stand-Trolly
- Type
- Trolley
- Carrying Handle
- Yes
- Lifting Capacity
- 4000 lbs
- Color
- Yellow
- Material
- Steel
Description
This Performance Tool W1605 2-Ton Compact Trolley Jack & Jack Stand Combo is your comprehensive lifting solution. The trolley jack has a 4,000 lb. capacity, a maximum lifting height of 13 inches. It also features swivel casters and a carrying handle for easy maneuvering. The jack stands in this set are ratcheting for easy adjustment and feature a 10 3/8 to 16 3/8 in. height range. This set is compact enough to fit easily in the trunk of your vehicle so you can lift both in the garage and on the go. This jack and jack stand set is your comprehensive lifting solution
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.