3 Ton Floor Jack 17-3/4 in Max. Lifting H., 4-3/4 in Min. Lifting H

  • Mfr # ASM5913

  • Zoro # G313449050


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3 Ton
Lifting Height Max.
17-3/4 in
Lifting Height Min.
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASM5913
Zoro #
G313449050
UPC #
850063916097
Country of Origin
China

Dimensions

Lifting Height Max.
17-3/4 in
Lifting Height Min.
4-3/4 in

Details

Lifting Capacity
3 Ton
Item
Floor Jack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.