3 Ton Floor Jack 19-3/4 in Max. Lifting H., 3-1/8 in Min. Lifting H

  • Mfr # ASM5603

  • Zoro # G716035720


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Lifting Height Max.
19-3/4 in
Lifting Capacity
3 Ton
Lifting Height Min.
3-1/8 in
Color
Black
Lifting Actuator
Manual Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASM5603
Zoro #
G716035720
UPC #
850063916103
Country of Origin
China

Dimensions

Lifting Height Max.
19-3/4 in
Lifting Height Min.
3-1/8 in

Details

Item
Floor Jack
Lifting Capacity
3 Ton
Color
Black
Lifting Actuator
Manual Handle
Type
Low Profile Floor Jack
Standards
2019 ASME PASE
Hydraulic Stroke
16.625 in

Description

3-1/8 Low Height, 19-3/4 High Height, Net Weight 70 lbs, Double Pump Design


  • 3-1/8" Low height
  • 19-3/4" High height
  • Double pump quick lift design
  • 2 pc knurled handle with foam bumper pad
  • Rubber saddle pad
  • Net weight: 70 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.